Printed Parcel Box, Extra Small

Order Code: ZT3077417S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Depth mm: 45.
Height mm: 160.
Length mm: 230.
Type: Extra small.Easily assembled parcel box. Water resistant printed outer.

Specifications for Printed Parcel Box, Extra Small
  • Height
    160mm
  • Length
    230mm
  • Depth
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome