Printed Parcel Box, Small

Order Code: ZT3077401S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

Depth mm: 108.
Height mm: 193.
Length mm: 374.
Type: Small.Easily assembled parcel box. Water resistant printed outer.

Specifications for Printed Parcel Box, Small
  • Height
    193mm
  • Length
    374mm
  • Depth
    108mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome