Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mailboxes & Accessories
STD Mailing Box 395x248x141 Lrg White PK20
By Smartbox
Order Code:
ZT3526945S
£65.99
Inc VAT (20%)
£79.99
17.5% off
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mailboxes-and-accessories/std-mailing-box-395x248x141-lrg-white-pk20/p/ZT3526945S
Add to quotation
View all Mailboxes & Accessories
Description
LSM Standard Mailing Box 395 x 248 x 141mm Large White (Pack 20) - 212111320
Tags:
#ReducedPrice
Specifications
Specifications for STD Mailing Box 395x248x141 Lrg White PK20
Material
Board
Product Type
Mailing Boxes
Form
Parcel Box
Colour
White
Internal Dimensions
395x248x141mm
Closure
Tuck-in Flap
External Dimensions
400x261x150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome