Top Loading Pacel Box Graphite Grey with Key Lock - PB1331AAK

Order Code: ZT4188850S

£219.99 Inc VAT (20%)


Description

Phoenix Top Loading Smart Pacel Box PB1331AAK in Graphite Grey with Key LockTHE PHOENIX PARCEL BOX is an all-weather outdoor smart parcel deposit box for receiving and securing multiple home delivery parcels. Ideal for busy households.

Specifications for Top Loading Pacel Box Graphite Grey with Key Lock - PB1331AAK
  • Material
    Steel
  • Product Type
    Post Boxes
  • Dimensions (W x D x H)
    450x350x580mm
  • Capacity
    42L
  • Form
    Parcel Box
  • Weight
    15kg
  • Lock Type
    Key Lock
  • Colour
    Graphite Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome