Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailing Tubes & Cartons
Mailer Envelopes
Mail Sorter Grey 120kg Capacity (W1067 X D381 X H1067mm) MSU24GYS
By GoSecure
Order Code:
ZT1554132S
£229.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mailer-envelopes/mail-sorter-grey-120kg-capacity-w1067-x-d381-x-h1067mm-msu24gys/p/ZT1554132S
Add to quotation
View all Mailer Envelopes
Description
GoSecure Mail Sorter Grey 120kg Capacity (W1067 x D381 x H1067mm) MSU24GYS
Specifications
Specifications for Mail Sorter Grey 120kg Capacity (W1067 X D381 X H1067mm) MSU24GYS
MFR Part No.
VP71249
Depth
1130mm
Width
450mm
Height
1130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome