PE Document Tube, Screw On Lid Secured By Chain, Black

Order Code: ZT2691904S

£109.99 Inc VAT (20%)


Description

PE document tube, screw on lid secured by chain, black. Supplied = assembled. External width = 155 mm. External height = 345 mm. External depth = 125 mm. Type of mounting = for screw connection. Internal width = 100 mm. Internal height = 340 mm. Internal depth = 100 mm. Material = polyethylene. Lock type = screw cap. Opening = lateral. Colour = black. Product type = document boxes. Documents remain on site, visible, protected and clean. Ideal for attaching to a commercial vehicle, heavy goods vehicle, stacker, container, machine, cabinet, etc. Robust tube for indoor and outdoor use - splash water protected by rubber seal. Sturdy document tube made of highly resistant, UV stabilised polyethylene. For operating instructions, maintenance booklets, data relevant to machinery, safety data sheets, loading lists, etc. Ideal for outdoor use - screw on lid with rubber seal (splash water protected) , secured to tube by a chain. Opening 85 mm. 2 threaded holes ( 8 mm) for easy self-assembly.

See full description
Specifications for PE Document Tube, Screw On Lid Secured By Chain, Black
  • Product Type
    Document Boxes
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Colour
    Black
  • Internal Width
    100mm
  • Lock Type
    Screw Cap
  • External Width
    155mm
  • External Depth
    125mm
  • External Height
    345mm
  • Internal Depth
    100mm
  • Internal Height
    340mm
  • Mounting Type
    Screw Connection
  • Opening
    Lateral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome