PE Document Tube, Screw On Lid Secured By Chain, Green

Order Code: ZT2691833S

Polyethylene
Green
£109.99 Inc VAT (20%)


Description

PE document tube, screw on lid secured by chain, green. Supplied = assembled. External width = 155 mm. External height = 345 mm. External depth = 125 mm. Type of mounting = for screw connection. Internal width = 100 mm. Internal height = 340 mm. Internal depth = 100 mm. Material = polyethylene. Lock type = screw cap. Opening = lateral. Colour = green. Product type = document boxes. Documents remain on site, visible, protected and clean. Ideal for attaching to a commercial vehicle, heavy goods vehicle, stacker, container, machine, cabinet, etc. Robust tube for indoor and outdoor use - splash water protected by rubber seal. Sturdy document tube made of highly resistant, UV stabilised polyethylene. For operating instructions, maintenance booklets, data relevant to machinery, safety data sheets, loading lists, etc. Ideal for outdoor use - screw on lid with rubber seal (splash water protected) , secured to tube by a chain. Opening 85 mm. 2 threaded holes ( 8 mm) for easy self-assembly.

See full description