Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailing Tubes & Cartons
Mailing Tubes
Stak 8"/20cm Tube DIA 5 Brown
Order Code:
ZT1252805P
Qty of 50 for
£399.50
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 249
£7.99
0%
250 - 499
£7.67
4%
500 - 999
£7.35
8%
1000 - 2499
£7.03
12%
2500 +
£6.71
16%
50
Add to basket
This product must be ordered in multiples of 50
Get it by
Mon, 23rd Dec
In Stock
GBP
399.50
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mailing-tubes/stak-8-inch-20cm-tube-dia-5-brown/p/ZT1252805P
Add to quotation
View all Mailing Tubes
Description
Stak 8"/20cm tube dia 5 brown 56pk
Tags:
#BulkDiscount
Specifications
Specifications for Stak 8"/20cm Tube DIA 5 Brown
Colour
Brown
Product Type
Tube
Diameter
5
Pack Quantity
56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome