Triangular Postal Tube Self Seal - 500X100X60MM - PK25

Order Code: ZT1254924X

£34.99 Inc VAT (20%)


Description

An alternative to round postal tubes these triangular tubes are strong, easy to pack and stack. Palletised flat pack they save space over conventional round tubes and wont roll off conveyoring systems. Self Seal for ease of closure there is need for additional packaging tape.

Specifications for Triangular Postal Tube Self Seal - 500X100X60MM - PK25
  • Width
    100mm
  • Type
    Tube
  • Recyclable/Non-recyclable
    Recyclable
  • MFR Part No.
    48244
  • Pack Quantity
    25
  • Material
    Cardboard
  • Colour
    Brown
  • Depth
    60mm
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome