Document Sorting Board - 1 X 18 Compartments For A5

Order Code: ZT2696967S

£899.99 Inc VAT (20%)


Description

Document sorting board, 1 x 18 compartments for A5, horizontal document orientation, aluminium silver. Supplied = assembled. Paper format = A5. Document orientation = horizontal. Colour = aluminium silver. Width = 300 mm. Height = 830 mm. Depth = 48 mm. Number of compartments = 1x18 pcs. Number of rows = 1 pcs. Compartment height = 108 mm. Shelf width = 232 mm. Shelf depth = 6 mm. Housing material = chipboard, plastic coated. Scope of delivery = complete with wall mounting set and labels for the sides. Cover panel material = anodised aluminium. Keep your paperwork organised and visible - and work more efficiently. For formats A4 and A5, for vertical or horizontal storage. Ideal for invoices, delivery notes, work progress forms, production orders, quotations and much more. Store your documents in practical, robust insert bins - sorted into categories and keywords. Models in wood, aluminium or plastic. Top and bottom trim made of aluminium, silver anodised. Supplied complete with wall mounting set and labels for the sides. If your cards are larger or smaller than A4/vertical, please enquire. We can manufacture document board systems for any sized form and for all requirements on request.

See full description
Specifications for Document Sorting Board - 1 X 18 Compartments For A5
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    300mm
  • Depth
    48mm
  • Height
    830mm
  • Number of Rows
    1
  • Document Orientation
    Horizontal
  • Housing Material
    Chipboard, Plastic Coated
  • Paper Format
    A5
  • Compartment Height
    108mm
  • Cover Panel Material
    Anodised Aluminium
  • Shelf Depth
    6mm
  • Shelf Width
    232mm
  • Number of Compartments
    1x18