Document Sorting Board - 1 X 25 Compartments For A4 - Vertical Document Orientation

Order Code: ZT2696904S

£999.99 Inc VAT (20%)


Description

Document sorting board, 1 x 25 compartments for A4, vertical document orientation, aluminium silver. Supplied = assembled. Paper format = A4. Document orientation = vertical. Colour = aluminium silver. Width = 305 mm. Height = 1145 mm. Depth = 90 mm. Number of compartments = 1x25 pcs. Number of rows = 1 pcs. Compartment height = 254 mm. Shelf width = 232 mm. Shelf depth = 6 mm. Housing material = chipboard, plastic coated. Scope of delivery = complete with wall mounting set and labels for the sides. Cover panel material = anodised aluminium. Keep your paperwork organised and visible - and work more efficiently. For formats A4 and A5, for vertical or horizontal storage. Ideal for invoices, delivery notes, work progress forms, production orders, quotations and much more. Store your documents in practical, robust insert bins - sorted into categories and keywords. Models in wood, aluminium or plastic. Top and bottom trim made of aluminium, silver anodised. Supplied complete with wall mounting set and labels for the sides. If your cards are larger or smaller than A4/vertical, please enquire. We can manufacture document board systems for any sized form and for all requirements on request.

See full description
Specifications for Document Sorting Board - 1 X 25 Compartments For A4 - Vertical Document Orientation
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    305mm
  • Height
    1145mm
  • Depth
    90mm
  • Number of Rows
    1
  • Housing Material
    Chipboard, Plastic Coated
  • Shelf Width
    232mm
  • Shelf Depth
    6mm
  • Document Orientation
    Vertical
  • Compartment Height
    254mm
  • Paper Format
    A4
  • Cover Panel Material
    Anodised Aluminium
  • Number of Compartments
    1x25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome