Extra Large Mailing Pouch 510x406x75mm BLUE (CG6)
Hover to enlarge the image

Extra Large Mailing Pouch 510x406x75mm BLUE (CG6)

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%

Product Description

Versapak Extra Large Mailing Pouch 510x406x75mm BLUE (CG6)These tamper evident mailing pouches are designed for sending larger amounts of documents and bulkier items as it is reinforced by a gusset base. They feature VersaShield Antimicrobial Technology, protecting the internal/external material, locking chamber and zip puller from the colonisation of bacteria.They replace 'Single-Use' polythene envelopes and bags, as they can be reused over-and-over with our security seals fastened over the zip puller. The zip pulls across the top of the pouch to completely close and contain contents. Once closed, it is sealed using one of our tamper evident security seals. If the seal is broken the recipient can see that the security has been compromised.Incorporates the Versapak New tamper evident T2 zip closureDimensions (WxH):510 x 406 x 75mm (20 x 16 x 3) Versapak Extra Large Mailing Pouch 510x406x75mm BLUE (CG6) Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications
Colour
Blue
Type
Mailing Pouches
Material
PVC Coated Nylon
Form
Window Mailing Pouch
Dimensions
510x406x75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome