High Security Mailing Pouch Red CCB1R

Order Code: ZT1551096S

£5.39 Inc VAT (20%)


Description

For secure mailing of cash and important or sensitive documents, this bulk mailing pouch is made of heavyweight and durable PVC coated nylon and can be used in conjunction with button security seals for tamper evident mailing. The address window and label patch can only be accessed internally and the zip closure has a security locking device to prevent tampering in transit. The gusset expands to 50mm and has a seamless base to support heavy loads, for mailing larger and bulky items.
Tamper evident pouch for important mail
Made from durable PVC coated nylon
Heavyweight material for added longevity
Internal entry address window
Lockable zip closure
Can be used with security seals to become tamper evident
Size: W267 x D50 x H267mm
Colour: Red

See full description
Specifications for High Security Mailing Pouch Red CCB1R
  • MFR Part No.
    VAL06772

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome