Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.29 | 0% |
5 - 9 | £9.88 | 4% |
10 - 19 | £9.47 | 8% |
20 + | £9.06 | 12% |
For secure mailing of cash and important or sensitive documents, this flat mailing pouch is made of lightweight and durable PVC coated nylon and can be used in conjunction with security seals for tamper evident mailing. The address window and label patch can only be accessed internally and the zip closure has a security locking device to prevent tampering in transit. The pouch measures W286xH336m for larger items.
Tamper evident pouch for important mail
Made from durable and lightweight PVC coated nylon
Includes internal entry address window and label patch
Zip closure with locking device
Can be used with security seals (available separately)
Size: 286x336mm (WxH)
Colour: Blue