Gusset Mailing Pouch 457X330X76mm Blue VFT3

Order Code: ZT1552948S

£11.49 Inc VAT (20%)


Description

For secure mailing of cash and important, or sensitive documents, this bulk mailing pouch is made of heavyweight and durable PVC coated nylon and can be used in conjunction with security seals for tamper evident mailing. The address window and label patch can only be accessed internally and the zip closure has a security locking device to prevent tampering in transit. The gusset expands to 76mm for mailing larger and bulky items.
Tamper evident pouch for important mail
Made from durable PVC coated nylon
Heavyweight material for added longevity
Zip closure with locking device
Can be used with security seals (available separately)
Includes internal entry address window and label patch
Size: 457 x 76 x 330mm (WxDxH)
Colour: Blue

See full description
Specifications for Gusset Mailing Pouch 457X330X76mm Blue VFT3
  • MFR Part No.
    VP99671

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome