Heavy Duty Mailroom Benches - Basic Bench with Bottom Shelf, H X D - 900 X 1200mm

Order Code: ZT3487888S

£899.99 Inc VAT (20%)


Description

Hard wearing mailroom benches and cupboards.750mm deep units with steel frames and grey 26.5mm melamine tops with dark grey PVC edging.Available in 750mm height for sitting desk use and 900mm for ergonomic standing use.Self assembly required.Full-size lower shelf adds off-the-floor storage and further increases structural strength of the unit.H x D: 900 x 1200mm.

Specifications for Heavy Duty Mailroom Benches - Basic Bench with Bottom Shelf, H X D - 900 X 1200mm
  • Thickness
    26.5mm
  • Depth
    1200mm
  • Width
    750mm
  • Product Type
    Mailroom Bench
  • Height
    900mm
  • Size
    900 x 1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome