Heavy Duty Superior Sort Units, 24 Compartments, A4+

Order Code: ZT3406637S

£1,899.99 Inc VAT (20%)


Description

Stylish design and premium quality sorting units.Ideal for mailrooms, satellite mailsort areas, reception areas, and open plan offices.Wall mounting units available to convert bench top and stand mounted units.All units have a strong metal frame and come complete with back panels, labels and label holders.Adjustable shelving, in 25mm pitches, allow configuration to user requirements.Tough powder coated finish.Additional shelves, complete with labels and holders, available on request.Document size: A4+.Number of compartments: 24.No. of columns: 4.

See full description
Specifications for Heavy Duty Superior Sort Units, 24 Compartments, A4+
  • Material
    Metal
  • Number of Compartments
    24
  • Product Type
    Sorting Units

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome