For the distribution of post and medical records.200mm swivel castors in a diamond configuration so that the trolley can turn in its own length.Overall trolley H x W x L: 1070 x 610 x 1200mm.Type: with 4 short baskets.Upper basket capacity: 30kg.Lower basket capacity: 50kg.Short bsket H x W x L: 255 x 460 x 485mm.