Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailroom
Mailroom Equipment & Accessories
MBG-250-350 Polythene Mailing Bag - 170x230mm - Grey - Pack of 500
Order Code:
ZT3296132S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it in
12-16
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mailroom-equipment-and-accessories/mbg-250-350-polythene-mailing-bag-170x230mm-grey-pack-of-500/p/ZT3296132S
Add to quotation
View all Mailroom Equipment & Accessories
Description
Polythene Thickness of 50mu.
Tags:
#BulkDiscount
Specifications
Specifications for MBG-250-350 Polythene Mailing Bag - 170x230mm - Grey - Pack of 500
Length
350mm
Type
Polythene Mailing Bag
Colour
Grey
Width
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome