Pack of 12 Multi-Purpose Carton Cutters

Order Code: ZT3082737S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Application: Cutter.
Blade Material: Steel.
Body Material: Plastic.
Pack Quantity: 12.
Product Type: Safety cutters.Low-cost safety slitter with retracting hooked blade and recessed slitter blade for plastic strapping and stretch film. Supplied in packs of 12.

See full description
Specifications for Pack of 12 Multi-Purpose Carton Cutters
  • Pack Quantity
    12
  • Blade Material
    Steel
  • Body Material
    Plastic
  • Product Type
    Safety Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome