Powered Go-Far Mailroom Parcel Truck With Load Level Container

Order Code: ZT3077789S

£7,999.99 Inc VAT (20%)


Description

Capacity kg: 450.
Deck Height mm: 345.
Deck Length mm: 1070.
Deck Material: Plastic.
Deck Width mm: 600.
Overall Height mm: 1030.
Type: With load level container.
Voltage VDC: 24.Easy to operate - forward and reverse drive. Non-marking buffer and load wheels. Safety devices include 'Deadman' brake, variable speed control and anti-pinning device (automatically stops truck on contact with operators body) Full charge should give a working days use under normal conditions. 24 volt DC system. Capacity - 450kg UDL. Slip resistant plastic deck, L x W x H - 1070 x 600 x 345mm. Complies with the requirements of directives 2004/108/EC and 2006/42/EC (as amended) .

See full description
Specifications for Powered Go-Far Mailroom Parcel Truck With Load Level Container
  • Type
    With Load Level Container
  • Capacity
    450kg
  • Overall Height
    1030mm
  • Deck Material
    Plastic
  • Deck Width
    600mm
  • Deck Height
    345mm
  • Deck Length
    1070mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome