0
1

Sandbag 30 X 13" Hessian comes with Tiestring (Pack of 50)

Order Code: ZT3612340S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

This hessian roll is made from 100% natural hessian and is 100% biodegradable, sometimes referred to as Builders Hessian.

These hessian rolls can be used to protect mortar, new brickwork, and concrete from bad weather and frost.

Suitable for all weather conditions, and breathable to ensure that mortar and concrete is still allowed to breath, and dry more naturally.

DID YOU KNOW: Hessian is a coarsely textured fabric naturally derived from the jute plant. Also known as burlap, it is an open weave, breathable yet thick fabric

PRODUCT FEATURES
100% Natural
100% Biodegradable
183gsm

TECHNICAL SPECIFICATIONS
Barcode 5060200614327
Colour Brown
Product Length (mm) 46000
Product Width (mm) 1370
Product Height (mm) 3
Weight (GSM) 183
Weight (kg) 11.6
Material Hessian

See full description
Specifications for Sandbag 30 X 13" Hessian comes with Tiestring (Pack of 50)
  • Colour
    Brown
  • Material
    Hessian
  • Product Type
    Sandbag
  • Length
    46000mm
  • Height
    3mm
  • Width
    1370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome