Sandbag 31 X 13" Polypropylene comes with Tiestring (Pack of 10)

Order Code: ZT3612322S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

A strong UV stabilised polypropylene sandbag with tie string mouth. The UV protection ensures they last longer when exposed to sunlight. White and unfilled.

Primarily used for holding down traffic signs on roads, motorways, and for flood protection etc. This Polypropylene sandbag measures approx. 788mm x 330mm (31" x 13") It is unfilled.

PRODUCT FEATURES
Made from Polypropylene
Generous 788mm x 330mm size
Comes unfilled

TECHNICAL SPECIFICATIONS
Barcode 5060200612859
Colour White
Inner Quantity 1
Outer Quantity 500
Pallet Quantity 11000
Product Length (mm) 788
Product Width (mm) 330
Product Height (mm) 2
Product Thickness (mm) -1
Weight (kg) 0.2
Material Polypropylene

See full description
Specifications for Sandbag 31 X 13" Polypropylene comes with Tiestring (Pack of 10)
  • Product Type
    Sandbag
  • Material
    Polypropylene
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome