Sorting Station, HxWxD 1864 X 913 X 440mm, 21 X A4 Compartments, Beech Finish

Order Code: ZT2697359S

£1,999.99 Inc VAT (20%)


Description

Sorting station, HxWxD 1864 x 913 x 440 mm, 21 x A4 compartments, beech finish. Supplied = assembled. Model = with lockable base cupboard. Colour = beech finish. Width = 913 mm. Height = 1864 mm. Depth = 440 mm. Number of compartments = 21 pcs. Compartment height = 115 mm. Shelf width = 279 mm. Shelf depth = 380 mm. Max. shelf load = 40 kg. Number of shelves = 1 pcs. Material = furniture panel, melamine coated. Label height = 12 mm. Material thickness = 19 mm. Plinth height = 46 mm. Sorting table width = 870 mm. Sorting table depth = 355 mm. With 21 sorting compartments, 18 of which can be pulled out and are height adjustable. Extendable sorting table, width x depth 870 x 355 mm. Cupboard with height adjustable intermediate shelf, space for two file heights. Aluminium label holders for individual labelling, guides suitable for DYMO labelling strips. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panel, 19 mm thick. The rear panel is melamine coated as well, so this cupboard can also be used as a room divider. Sturdy steel plinth, 46 mm high, with height adjustable glides. All shelves are adjustable in 32 mm increments. With additional compartments for optimum mail sorting. Sorting compartments for A4, width x depth 279 x 380 mm. Standard compartment height 115 mm, which can be reduced as needed by using additional shelves. Sturdy, pull-out sorting shelves on telescopic rails with a max. load of 40 kg, lock in closed position. Lockable lower cupboard with double doors, cylinder lock (2 keys) Supplied fully assembled.

See full description
Specifications for Sorting Station, HxWxD 1864 X 913 X 440mm, 21 X A4 Compartments, Beech Finish
  • Colour
    Beech Finish
  • Material
    Furniture Panel, Melamine Coated
  • Width
    913mm
  • Supplied
    Assembled
  • Height
    1864mm
  • Depth
    440mm
  • Plinth Height
    46mm
  • Number of Shelves
    1
  • Label Height
    12mm
  • Compartment Height
    115mm
  • Sorting Table Width
    870mm
  • Shelf Width
    279mm
  • Shelf Depth
    380mm
  • Shelf Capacity
    40kg
  • Sorting Table Depth
    355mm
  • Number of Compartments
    21

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome