Standard Small Mailroom Trolley With Comfort Grip Handles

Order Code: ZT3081003S

£599.99 Inc VAT (20%)


Description

Colour: Red.
External Height mm: 1176.
External Length mm: 713.
External Width mm: 610.
Height mm: 1176.
Length mm: 1176.
Material: Steel.
No. of Containers: 3.
No. of Wheels: 4.
Overall Height mm: 1176.
Overall Length mm: 713.
Overall Width mm: 610.
Product Type: Trolleys.
Weight kg: 16.
Wheel Diameter mm: 200.
Wheel Type: Rubber.Highly manoeuvrable trolley with two medium sized front baskets and pannier basket. Metal rods to fit into front basket are available for use with suspension files. Two front wheel buffers help reduce accidental damage to walls and doors, etc. Spare basket availabe online. Trolley L x W x H mm: 713 x 610 x 1155. Basket L x W x H mm: 455 x 455 x 305. Pannier L x W x H mm: 170 x 381 x 305. Mounted on two 200mm dia. rubber tyred wheels and two 125mm dia. silent running castors. 50kg capacity (30 lower shelf and 20 upper) .

See full description
Specifications for Standard Small Mailroom Trolley With Comfort Grip Handles
  • Material
    Steel
  • Colour
    Red
  • Overall Height
    1176mm
  • Overall Width
    610mm
  • Number of Wheels
    4
  • Length
    1176mm
  • Height
    1176mm
  • External Length
    713mm
  • External Width
    610mm
  • Overall Length
    713mm
  • Wheel Diameter
    200mm
  • External Height
    1176mm
  • Weight
    16kg
  • Number of Containers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome