0-47-312 FatMax Black Permanent Markers Fine Tip, Pack of 2

Order Code: ZT2626305S

£3.99 Inc VAT (20%)


Description

Stanley 0-47-312 FatMax Black Permanent Markers Fine Tip (Pack of 2)
The Stanley 0-47-312 is a Pack of 2 Fine Tipped Permanent Markers in Black. The Markers have a bi-material hand grip providing ease of use, even when wearing gloves. Mark for identification nuts, bolts, copper, concrete, wood and metal in all weather conditions.

Features:
Mark concrete foundations
Marking copper roofing material
Marking of gas pipe and black pipe
Marking of wood and metal
Marking tools and equipment
Permanent ink makes it ideal to mark out in all weather/environmental conditions
Strong, durable tip reduces wear and tear even when used on abrasive surfaces
Water and oil resistant
Specification:
Part number: 0-47-312
Pack quantity: 2

See full description
Specifications for 0-47-312 FatMax Black Permanent Markers Fine Tip, Pack of 2
  • Colour
    Black
  • Tip Size
    Fine
  • Pack Quantity
    2
  • Product Type
    Permanent Markers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome