2 in 1 Flipchart Marker Assorted Pack of 8 EK-325T-W8

Order Code: ZT1049750X

£13.39 Inc VAT (20%)


Description

These 2-in-1 Flipchart Markers offer versatility with a 2mm bullet point for bold writing and a 5mm chisel tip for underlining, colouring, or marking. Designed for professional presentations, reports, or creative work, the water-based ink ensures it won't bleed through, even on low-grade paper. This pack of 8 assorted markers, including vibrant colours, is ideal for use at home, in the office, or in schools.

Features and Benefits
• Water-based ink prevents bleed-through on flipcharts or low-grade paper
• Pack of 8 markers including a variety of colours, perfect for colour coding and vibrant presentations
• Robust plastic barrelled design allows for continuous use
• Vivid, long-lasting colours provide high-quality finishes

See full description
Specifications for 2 in 1 Flipchart Marker Assorted Pack of 8 EK-325T-W8
  • Ink Colour
    Assorted
  • MFR Part No.
    AR84664
  • Tip Size
    Broad
  • Line Width
    2-5mm
  • Pen Type
    Non Permanant
  • Type
    Whiteboard Pens
  • Retractable
    No
  • Refill Type
    Non-Refillable
  • Series
    325Tonne
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
    Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome