2000C/4S Permanent Marker B/Tip Asst (Pack-4)

Order Code: ZT1049809X

£5.99 Inc VAT (20%)

Currently unavailable

Description

These 2000C Pens are high-quality, versatile permanent markers designed for writing, marking, and labelling on almost any surface. Their durable aluminium barrel and low-odour, non-toxic ink provide a smudge-proof, quick-drying, and lightfast performance. Each marker is resistant to water and abrasion, making them ideal for long-lasting use. This set comes in an assorted wallet of four colours: black, red, blue, and green.

Features and Benefits
• Durable ink works on most surfaces and is resistant to light, water, and abrasion
• Aluminium barrel matches the ink colour and ensures long-lasting use
• Non-toxic ink is low odour with no added xylene or toluene
• Ink is smudge-proof, quick-drying, lightfast, and water-resistant
• Each pen is refillable, making them an environmentally friendly option for prolonged use

See full description
Specifications for 2000C/4S Permanent Marker B/Tip Asst (Pack-4)
  • Retractable
    Non Retractable
  • Line Width
    1.5-3mm
  • Ink Colour
    Assorted
  • Box Quantity
    4
  • Tip Size
    Broad
  • MFR Part No.
    2000C/4S
  • Pen Type
    Permanent
  • Refill Type
    Non-Refillable
  • Type
    Marker Pen
  • Series
    2000
  • Attachment Type
    Clip
  • Nib Style
    Bullet