0
1
2

2300 Permanent Marker Chisel Tip Black (Pack of 12) 820926

Order Code: ZT1544404S

£9.49 Inc VAT (20%)
£9.995% off


Description

This Bic 2300 Permanent Marker features an ultra-resistant chisel tip that will not bend or retract, even under pressure. The alcohol based, low odour ink is both water and light resistant for long lasting use. The chisel tip writes a 3.1-5.3mm line width on most surfaces for both bold and finer lines. The marker also has an extended cap off time of up to 3 weeks without drying out. This pack contains 12 black markers.
Permanent marker with bullet tip
Materials have not been tested on animals and do not contain animal-based products
Ultra resistant tip will not bend under pressure
Alcohol based, low odour ink
Water and light resistant ink
Cap off time: up to 3 weeks
Made from 51% recycled material
Line width: 3.1-5.3mm
Barrel colour: Grey
Ink colour: Black

See full description
Specifications for 2300 Permanent Marker Chisel Tip Black (Pack of 12) 820926
  • Pack Quantity
    12
  • Tip Type
    Chisel
  • Barrel Colour
    Grey
  • Line Width
    3.1-5.3mm
  • Product Type
    Permanent Marker
  • Ink Colour
    Black
  • Colour
    Black