31 EcoLine Flipchart BT Asst PK4

Order Code: ZT3526458S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%


Description

edding 31 EcoLine Flipchart Marker Bullet Tip 1.5-3mm Line Black Blue Red Green (Pack 4) - 4-31-4

Specifications for 31 EcoLine Flipchart BT Asst PK4
  • Weight
    86g
  • Colour
    Assorted
  • Product Type
    Flipchart Markers
  • Ink Type
    Water Based Ink
  • Line Width
    1.5-3.0mm
  • Ink Colour
    Black, Blue, Red, Green
  • Recycled Product
    90% Recycled Plastic
  • Tip Shape
    Bullet Tip
  • Applications
    Flipchart Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome