5 Star Bullet Tip Permanent Marker Red (Pack-12)

Order Code: ZT1049731X

£4.49 Inc VAT (20%)

Currently unavailable

Description

These red permanent markers are ideal for use on a wide range of surfaces, including plastic, wood, card, and metal. The waterproof and smear-proof ink ensures long-lasting, weather-resistant marks, making them suitable for both indoor and outdoor use. Featuring quick-drying, low-odour ink, free from harmful chemicals such as xylene and toluene, these markers are safe and efficient to use. The bullet tip delivers a consistent 2mm line width for clear and precise marking.

Features and Benefits
• Multi-surface use can be used on plastic, wood, card, metal, and more
• Water and smear-proof ink ensures long-lasting, durable marks in all conditions
• Weather-resistant ink is suitable for both indoor and outdoor applications
• Xylene and toluene-free ink is quick drying and low odour
• Red ink provides clear visibility

See full description
Specifications for 5 Star Bullet Tip Permanent Marker Red (Pack-12)
  • Pen Type
    permanent
  • Line Width
    2mm
  • MFR Part No.
    296093
  • Tip Size
    Medium
  • Ink Colour
    Red
  • Type
    Permanent Marker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome