750 Laundry Marker Black (Pack-12)

Order Code: ZT1049528X

£20.99 Inc VAT (20%)


Description

Indelible ink withstands repeated washing. Instant drying, fine bullet tip. Line width 0.7mm. Ideal for marking on linens - the ink will not run, nor fade with repeated washing.

Specifications for 750 Laundry Marker Black (Pack-12)
  • MFR Part No.
    750-BK
  • Ink Colour
    Black
  • Pack Size
    12
  • Pen Type
    permanent
  • Line Width
    0.7mm
  • Retractable
    Non Retractable
  • Refill Type
    Non-Refillable
  • Series
    750
  • Tip Size
    Fine
  • Type
    Permanent Marker
  • Nib Size
    0.7
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome