751 Bullet Tip Paint Marker Fine Black (Pack of 10) 4-751001

Order Code: ZT1545040S

£36.99 Inc VAT (20%)
£39.997.5% off

Currently unavailable

Description

This Edding 751 Paint Marker contains vibrant pigment ink, which is low odour, quick drying and water resistant, for bold permanent marking. For use on most surfaces, the ink is also light fast and heat resistant up to 400 degrees Celsius. Great for industrial environments, the marker has a fine bullet tip for a 1.0-2.0mm line width. This pack contains 10 black markers.
Paint marker for lightfast and waterproof marking, signing and lettering
Perfect for writing on a range of surfaces including dark and transparent
Heat and weather resistant
Ideal for industry and production
Fine bullet tip for a 1.0-2.0mm line width
Barrel colour: White
Ink colour: Black
Pack of 10

See full description
Specifications for 751 Bullet Tip Paint Marker Fine Black (Pack of 10) 4-751001
  • MFR Part No.
    ED44092
  • Pack Quantity
    10
  • Line Width
    1.0-2.0mm
  • Type
    Paint Marker
  • Colour
    Black
  • Tip Type
    Bullet