Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
770 Freezer Bag Marker
By Artline
4 Reviews
Order Code:
ZT1049529X
Copy
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.59
6%
50 +
£1.49
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/770-freezer-bag-marker/p/ZT1049529X
Add to quotation
Schedule an order and save 5%
View all Markers
Description
Ideal for marking frozen food packages. Writes easily over greasy surfaces. 0.7mm bullet tip marker.
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for 770 Freezer Bag Marker
Pack Size
1
MFR Part No.
EK-770
Line Width
1mm
Retractable
Non Retractable
Refill Type
Non-Refillable
Ink Colour
Black
Pen Type
Permanent
Tip Size
Fine
Nib Size
0.7
Series
770
Type
Permanent Marker
Nib Style
Bullet
Attachment Type
Clip
Body Material
Plastic
Body Colour
White
Ink Type
Permanent