8200/1-049 Tile Grout Paint Marker - White

Order Code: ZT1049522X

£20.99 Inc VAT (20%)


Description

To renovate grouting, shake, pump and then write over the grouting. Width: 2 - 4 mm. Anti-fungal agent. Two spare nibs.

Specifications for 8200/1-049 Tile Grout Paint Marker - White
  • Line Width
    2.0 - 4.0mm
  • Pack Size
    1
  • Refill Type
    Non-Refillable
  • Pen Type
    permanent
  • Ink Colour
    White
  • MFR Part No.
    8200-49
  • Retractable
    Non Retractable
  • Nib Size
    2-4mm
  • Type
    Permanent Marker
  • Tip Size
    Medium
  • Series
    8200/1-049
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome