BIC 2000 B/Tip Permanent Marker Black 820915 (12)
0
1
2

BIC 2000 B/Tip Permanent Marker Black 820915 (12)

Order Code: ZT1049718X

£8.99 Inc VAT (20%)


Description

Pack of 12 Bic 2000 Black Permanent Markers deliver a smooth flow of high quality permanent ink.

Features and Benefits
• High quality permanent ink
• Bullet tip provides a highly consistent ink flow
• Ergonomic design for ease of use

Typical Applications
• Permanent on most common surfaces

See full description
Specifications for BIC 2000 B/Tip Permanent Marker Black 820915 (12)
  • Box Quantity
    12
  • Pen Type
    Permanent
  • Tip Size
    Medium
  • MFR Part No.
    BC01095
  • Retractable
    Non Retractable
  • Ink Colour
    Black
  • Line Width
    1.7mm
  • Nib Size
    1.7mm
  • Type
    Permanent Marker
  • Series
    BIC 2000
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
  • Cap Off Time
    3 weeks
  • Body Colour
    Silver
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Colour
    Black