Black Permanent Markers, Bullet Tip (Pack-12)

Order Code: ZT1389488X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

These permanent markers feature a bullet tip that produces a 2.0mm line width, with a bonded nib that can withstand heavy use.

Features and Benefits:
•Low-odour ink resists water, resulting in long lasting clarity
•Features a reflow ink system that prevents ink from drying out when uncapped for up to 21 days

Typical Applications:
•Education
•Offices

See full description
Specifications for Black Permanent Markers, Bullet Tip (Pack-12)
  • Line Width
    2mm
  • Refill Type
    Non-Refillable
  • MFR Part No.
    GL55211
  • Pen Type
    Permanent
  • Ink Colour
    Black
  • Retractable
    Non Retractable
  • Pack Size
    12
  • Type
    Marker Pen
  • Series
    M15
  • Tip Size
    Medium
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome