Bullet Tip Marker Red (Pk-10)

Order Code: ZT1049542X

£2.59 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

General-purpose markers. Designed for use on all surfaces. Ideal for everyday use. Improved ink formulation lasts even longer. Quick drying and bleedproof ink. Available in packs of 10 in red, black and blue.

Specifications for Bullet Tip Marker Red (Pk-10)
  • Pen Type
    permanent
  • MFR Part No.
    CL2037 RED 10
  • Tip Size
    Broad
  • Line Width
    0.4mm
  • Ink Colour
    Red
  • Nib Size
    0.4
  • Type
    Permanent Marker
  • Retractable
    No
  • Attachment Type
    Clip
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome