0
1
2

DryWipe Marker Pens, Green (Pk-10)

Order Code: ZT1407348X

£4.19 Inc VAT (20%)


Description

These green drywipe markers are perfect for brainstorming sessions in the workplace. Designed for use on whiteboards, they offer vivid, odourless green ink that wipes off easily with just a dry cloth, ensuring convenient and efficient use during meetings or presentations.

Features and Benefits
• Green ink is clear and bright, perfect for visibility during brainstorming
• Odourless ink ensures a comfortable environment with low odour
• Can be wiped off with a dry cloth, no need for additional cleaners
• Quick-drying ink prevents smudging for a cleaner presentation
• Xylene-free environmentally safer, low-odour ink formula
• Plastic barrel is both durable and lightweight

See full description
Specifications for DryWipe Marker Pens, Green (Pk-10)
  • Pen Type
    Non Permanent
  • Retractable
    Non Retractable
  • Ink Colour
    Green
  • MFR Part No.
    KF26009
  • Box Quantity
    10
  • Line Width
    2-3mm
  • Type
    Whiteboard Marker
  • Tip Size
    Medium
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome