0
1
2

E-500/10 Box Permanent Marker Assorted

Order Code: ZT4791561S

£27.99 Inc VAT (20%)


Description

The Edding e-500 permanent marker is designed for versatile and durable marking on a wide range of surfaces, including but not limited to, plastic, glass, wood, stone, leather, and metal. The marker features a robust, medium chisel nib, making it suitable for both organisational tasks and creative projects. Ideal for labelling, marking, and bold highlighting, the Edding e-500 is perfect for use in the home, workshop, or for artistic endeavours. The sturdy aluminium body is built for long-term use and is refillable with a variety of vivid, low-odour inks. The cap can be securely placed on the end of the barrel for convenience.

Features and Benefits
• Long-lasting, waterproof markers
• Quick-drying and smear-proof
• Fade-resistant in direct sunlight
• Suitable for left-handed use
• Compact universal marker with high-quality aluminium barrel
• Sturdy chisel nib for both thick and thin lines

Typical Applications
• Versatile permanent marker for writing on almost all surfaces

See full description
Specifications for E-500/10 Box Permanent Marker Assorted
  • Tip Size
    Broad
  • Type
    Permanent Marker
  • Ink Colour
    Green
    Red
    Blue
    Black
  • Series
    E-500
  • Retractable
    No
  • MFR Part No.
    4-500999
  • Body Material
    Aluminium
  • Body Colour
    Assorted
  • Ink Type
    Permanent
  • Refill Type
    T25, T100, T1000
  • Line Width
    1.0 - 5.0mm
  • Attachment Type
    No Attachment Type
  • Nib Style
    Chisel