0
1

E-500/3 BL Prof Permanent Marker Black (Pack of 6)

Order Code: ZT4791460S

£8.19 Inc VAT (20%)


Description

The Edding e-500 permanent marker is the ideal choice for labelling, marking, and bold highlighting. It provides durable and long-lasting markings on almost any surface, including plastic, glass, wood, stone, and metal. Featuring a robust medium chisel nib, it is perfect for organisational tasks and artistic creativity. Whatever your labelling requirements may be, the Edding 500 leaves a long-lasting impression. The sturdy aluminium outer body ensures long-term use, and it is refillable with Edding T25, T100, and T1000 inks in various colours. The cap can also be repositioned on the end of the barrel, making it a high-quality branded product for any task.

Features and Benefits
• Versatile permanent marker for writing and marking on almost all surfaces
• The pack contains 3 permanent marker pens in black
• Quick-drying, smear-proof pens, and fade-resistant in direct sunlight
• Compact universal marker with high-quality aluminium barrel

Typical Applications
• Can be used on cardboard, metal, plastic, tyres, glass, wood, stone, leather, clothes

See full description
Specifications for E-500/3 BL Prof Permanent Marker Black (Pack of 6)
  • Tip Size
    Broad
  • Type
    Permanent Marker
  • Ink Colour
    Black
  • Refill Type
    T25, T100, T1000
  • MFR Part No.
    4-500-3-1001
  • Retractable
    No
  • Series
    E-500
  • Body Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome