0
1
2
3

Fabric Marker

Order Code: ZT1049516X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 +£1.705%


Description

Black, xylene-free permanent fabric marker which leaves a clear vivid line with minimal bleeding into the cloth and excellent adhesion. Fine point.

Specifications for Fabric Marker
  • Pack Size
    1
  • Retractable
    Non Retractable
  • Refill Type
    Non-Refillable
  • MFR Part No.
    NM10-AO
  • Line Width
    1mm
  • Pen Type
    permanent
  • Ink Colour
    Black
  • Tip Size
    Medium
  • Series
    NM10
  • Type
    Fabric Marker
  • Nib Size
    2
  • Attachment Type
    Clip
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome