0
1

Liquid Chalk Marker Chisel Tip Assorted (Pack of 4) SMW26/4-BCGW

Order Code: ZT1552393S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

For use on conventional slate chalk board and glass these Pentel Markers contain liquid chalk which removes easily with a wet cloth. Suitable for both indoor and outdoor use the markers feature a valve action for a smooth controlled ink flow. Ideal for displays decorations menus information and more the chisel tip writes a variable line width of 1.5-4.0mm. This assorted pack of 4 chalk markers contains red yellow blue and white.
Ideal for use on blackboards whiteboards glass ceramic metal and non-porous surfaces
For indoor and outdoor use
Valve-activated flow no blobbing or leaking
Chisel tip for a 1.5 - 4.0mm line width
Barrel colour: Black
Ink colour: Assorted
Pack of 4
Made with a minimum of 69% recycled materials
Pigment-based Ink
Remove with damp cloth or non-bleached-based household cleaner and a non-scratch scrourer

See full description
Specifications for Liquid Chalk Marker Chisel Tip Assorted (Pack of 4) SMW26/4-BCGW
  • MFR Part No.
    PE13751

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome