0
1
2

Liquid Chalk Marker Chisel Tip Jumbo Assorted (Pack of 4) SMW56/4-BCGW

Order Code: ZT1552374S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

For use on conventional slate chalk board and glass these Pentel Markers contain liquid chalk which removes easily with a wet cloth. Suitable for both indoor and outdoor use the markers feature a valve action for a smooth controlled ink flow. Ideal for displays decorations menus information and more the jumbo chisel tip writes a variable line width of 10-15mm. This assorted pack of 4 chalk markers contains red yellow blue and white.
Ideal for use on smooth, non-porous surfaces including glass, mirror and natural slate boards
For indoor and outdoor use
Valve-activated flow no blobbing or leaking
Jumbo chisel tip for a 10 - 15mm line width
Barrel colour: Black
Ink colour: Assorted
Pack of 4
Remove with a damp cloth or non-bleach-based household cleaner
Semi Permanent Formula - wont run off in a light shower
Pigment-Based Ink

See full description
Specifications for Liquid Chalk Marker Chisel Tip Jumbo Assorted (Pack of 4) SMW56/4-BCGW
  • MFR Part No.
    PE11411
  • Pack Quantity
    4
  • Weight
    0.2441kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome