Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Markers
Long Nib Marker 710 Black
By Artline
9 Reviews
Order Code:
ZT1049551X
£2.59
Inc VAT (20%)
£2.79
7% off
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/office-supplies-and-packaging/markers/long-nib-marker-710-black/p/ZT1049551X
Add to quotation
Schedule an order and save 5%
View all Markers
Description
Permanent and waterproof
Xylene free
Low odour
Refillable
1mm nib
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Safety Information
Specifications for Long Nib Marker 710 Black
Retractable
Non Retractable
Refill Type
Non-Refillable
Line Width
1.0mm
Pen Type
permanent
MFR Part No.
EK-710 BLA
Pack Size
1
Ink Colour
Black
Nib Size
30
Tip Size
Fine
Series
EK-710
Type
Permanent Marker
Attachment Type
Clip
Nib Style
Bullet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome