M15 Papermate Permanent Marker Black (Single)

Order Code: ZT3951227S

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

M15 Black Permanent Marker Pen for general use.

Features and Benefits
• Designed with a reflow ink system. Pen can be uncapped for up to ten days
• Low odour
• Resistant to water
• Bonded nib for durability
• Bullet tip design for smooth lines

See full description
Specifications for M15 Papermate Permanent Marker Black (Single)
  • Ink Colour
    Black
  • Retractable
    Non Retractable
  • Pen Type
    Permanent
  • MFR Part No.
    GL55211
  • Line Width
    2mm
  • Type
    Permanent Marker
  • Series
    M15
  • Tip Size
    Medium
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome