Maxx 130 Perm Marker Bullet Tip Orange (Pack of 10)

Order Code: ZT5114301S

£17.99 Inc VAT (20%)


Description

Permanent marker with bullet tip, line width 1-3 mm. Writing colour orange. *Pen body consists of 95% recycled plastic, internal ink reservoir of 75% recycled fibres. For writing on cardboard, paper, plastic, glass, metal, wood and almost all other materials. The writing is quick-drying, water-proof and highly light resistant. The cap-off ink does not run dry even if the cap is removed for 2-3 days. It has a low odour and is free of toluol and xylol. The marker has a practical clip cap.

See full description
Specifications for Maxx 130 Perm Marker Bullet Tip Orange (Pack of 10)
  • Product Type
    Permanent Markers
  • Ink Type
    Permanent
  • Tip Shape
    Bullet Tip
  • Ink Colour
    Orange
  • Line Width
    1.0-3.0mm
  • Colour
    Orange
  • Recycled Product
    95% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome