Mckie Double Ended Bold Marker PK10

Order Code: ZT1261495P

£19.99 Inc VAT (20%)


Description

Zebra Mckie Double Ended Bold Permanent Marker 2mm and 6mm Line (Pack 10) The Zebra McKie Bold is a double ended permanent marker which is equipped with a 6 mm felt chisel tip and 2 mm acrylic nib allowing for a more even distribution of ink. It uses a low odour oil-based ink that is Xylene/Toluene free which can write on a variety of different surfaces.

See full description
Specifications for Mckie Double Ended Bold Marker PK10
  • Line Width
    2.0/6.0mm
  • MFR Part No.
    36688ZB
  • Type
    Permanent Markers
  • Colour
    Black
  • Ink Type
    Permanent
  • Tip Shape
    Twin Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome