Mckie Marker Bold/Medium Black (Pack-10)

Order Code: ZT1049719X

£11.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These 10 packs of Twin-Tipped Permanent Markers offer versatile marking capabilities with both a chisel tip and a fine bullet tip, making them suitable for a variety of applications. Whether you need to make bold lines or fine details, this marker provides vibrant, long-lasting results on most surfaces.

Features and Benefits
• Equipped with a 6mm chisel tip for broad strokes and a 2mm bullet tip for fine lines, providing flexibility for different marking needs
• Permanent ink ensures durable and long-lasting markings that are resistant to fading
• Ink is free from toxic substances, making it safe for use in various environments
• Chunky plastic barrel is designed for a comfortable grip and easy handling
• Features environmentally friendly packaging that can be recycled

See full description
Specifications for Mckie Marker Bold/Medium Black (Pack-10)
  • Line Width
    02-Junmm
  • Retractable
    Non Retractable
  • Pen Type
    Permanent
  • Box Quantity
    10
  • Tip Size
    Broad
  • Ink Colour
    Black
  • MFR Part No.
    50251
  • Series
    Mckie
  • Nib Size
    2
  • Type
    Permanent Marker
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome