1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers
N50 & N60  Permanent Markers Single
0
1

N50 & N60 Permanent Markers Single


Select
Select
See all variants from
£1.24Inc VAT (20%)
Up to 10.5% off

See all variants from £1.24

Description

The class-leading permanent marker. Bullet (N50) Long lasting waterproof ink.
Sold as individual Marker Pens

Features and Benefits
• Long lasting
• Waterproof ink

See full description

Feature Attributes

Retractable:
Non Retractable
Pen Type:
Permanent
Box Quantity:
1
Type:
Permanent Marker
Attachment Type:
No Attachment Type
Product Type:
Marker
More attributes